Zoro Homepage

WARTHOG MAXX BELTED SIDE D-RING HARNESS - 3XL

  • Mfr # B2104

  • Zoro # G315079385


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
130-310 lb
Webbing Material
Ballistic Nylon
Harness Color
Orange/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2104
Zoro #
G315079385
UPC #
818011020012
Country of Origin
China

Details

Item
Full Body Harness
Harness Sizing
3XL
Weight Capacity
130-310 lb
Webbing Material
Ballistic Nylon
Harness Color
Orange/Black

Description

At Malta Dynamics, we take great care in protecting the men and women who risk their lives every day in hazardous situations. We are gravity defying experts and have done the research and testing to make sure workers get the most comfortable and safety compliant fall protection equipment on the market. The Warthog MAXX Harness with Removable Belt, Side D-Rings and Additional Padding is designed and tested to exceed OSHA 1910.66, OSHA 1926.502 and OSHA 1926 Subpart M. Which means, you can wear this comfortable harness with the confidence of knowing you're not only comfortable, but you're also ensured fall protection safety. The Warthog MAXX can support workers from 130-310 pounds and, like all Malta Dynamics harnesses, comes equipped with a fall indicator and label cover. The Warthog MAXX was created for comfort, so we've added a removable waist belt, and fully loaded the harness with shoulder, back, waist and leg padding. This Class 3 harness also features quick connect buckles on the chest and legs so that you can easily set the harness to your perfect sizing and the just clip and go. At Malta Dynamics, we have the unique advantage of having crews of workers physically in the field who use our products daily and give us feedback on how we can change and improve our equipment to ensure a superior user experience.


  • • Certified with Both OSHA and ANSI: The Warthog MAXX body harness is OSHA and ANSI compliant. The compliancy guidelines met include: ANSI Z359.11-2014, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910. Safety is the number one priority with the Warthog MAXX and makes a perfect addition to your roofing harness safety kit!
  • • Comfort with Functionality: Our full body safety harness includes a removable waist belt that is not sewn into the harness. This allows for full movement while still being attached in case of a fall. Our safety harness fits a weight range of 130-310lbs per ANSI Capacity Range. The reinforced quick connect leg straps and chest harness with side D-Rings helps make this the best work fall harness on the market.
  • • Perfect for Construction & Roof Work: This full body construction harness is the perfect roofing harness specifically designed with premier fall arrest gear to meet OSHA and ANSI guidelines. We offer unmatched safety harness fall protection and you can feel confident with features such as the alloy steel side D-Rings, break away lanyard keepers and quick connect chest buckle. You will not find more perfect fall arrest system gear anywhere!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.