Zoro Homepage

Warthog Self-Retracting Lifeline, 50 ft Length, 310 lb Weight Capacity

  • Mfr # C7002-G2

  • Zoro # G015079470


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Series
Warthog
Anchorage End Connection
Swivel Top
Lifeline Material
Galvanized Steel Lifeline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7002-G2
Zoro #
G015079470
UPC #
818011024560
Country of Origin
Taiwan, Province of China

Dimensions

Length
50 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Series
Warthog
Anchorage End Connection
Swivel Top
Lifeline Material
Galvanized Steel Lifeline

Description

Malta Dynamics Warthog Series Self-Retracting Lifelines SRLs are some of the most durable SRLs on the market. They feature a galvanized steel cable and a high-strength thermoplastic polymer housing for enhanced durability. This 50 retractable lanyard makes it easy for workers to move around safely, thanks to its convenient swivel top connection point and handy gripping snout. What's more, all of our Warthog SRLs are tested to meet strict ANSI protocols and OSHA standards, including ANSI A10.32-12, ANSI Z359.14-2021, OSHA 1926 Subpart M, and OSHA 1910.


  • • Safety & Versatility The Malta Dynamics Warthog Series Self-Retracting Lifeline meets the safety standards set by ANSI/ASSP Z359.14-2021, OSHA 1926 Subpart M, and OSHA 1910. Max Arresting Distance: 24". Max Arresting Force: 1600 lbs. force
  • • FIELD TESTED & FIELD APPROVED: The Malta Dynamics Warthog Series Self-Retracting Lifeline has undergone rigorous field testing to ensure that it performs reliably and consistently in real-world conditions
  • • RFID CHIP INCLUDED: The Malta Dynamics Warthog Series Self-Retracting Lifeline comes equipped with an RFID chip, making it easy to track and manage inventory. This feature helps to ensure that workers always have access to properly maintained and functioning safety equipment, reducing the risk of accidents and injuries while on the job
  • • GALVANIZED STEEL LIFELINE CABLE: The Malta Dynamics Warthog Series SRL is equipped with a galvanized steel lifeline cable and self-locking alloy steel snap hook for exceptional durability. The lifeline material is strong and reliable, capable of withstanding heavy use and extreme conditions. Additionally, the self-locking snap hook ensures that the lifeline remains securely attached to the pro's harness, reducing the risk of accidental disconnection
  • • SWIVEL TOP CONNECTION POINT: The swivel top connection point of the Malta Dynamics Warthog Series Self-Retracting Lifeline allows for ease of movement and flexibility for workers, ensuring that they can move about freely while still remaining securely attached to the overhead anchor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.