Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warthog Side D-Ring Full Body Harness, L/XL, 130-310 lb, Pass-Through Chest/ Side D-Ring

  • Mfr # B2000

  • Zoro # G215083567


product price: $34.99
/ea

Key Features

Weight Capacity
130-310 lb
D-Ring Locations
Side
Chest Strap Buckles
Pass-Through
Leg Strap Buckles
Tongue & Buckle
Webbing Material
High Strength Polyester and Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2000
Zoro #
G215083567
UPC #
852492006004
Country of Origin
China

Details

Item
Full Body Harness
Harness Sizing
L/XL
Weight Capacity
130-310 lb
D-Ring Locations
Side
Chest Strap Buckles
Pass-Through
Leg Strap Buckles
Tongue & Buckle
Webbing Material
High Strength Polyester and Nylon
Series
Warthog Side D-Ring
Harness Color
Orange/Black

Description

The Malta Dynamics Warthog Full-Body Harness with Pass-Thru Leg Buckles is a reliable and versatile safety harness designed to keep professionals safe and comfortable while working at heights. This harness meets strict ANSI and OSHA testing requirements and standards and is field tested and approved. It features reinforced webbing, dual lanyard keepers, and a customizable identification label that allows workers to record important information without compromising webbing integrity. The Warthog harness also comes with a fall indicator and adjustable sizes ranging from S to 3XL, accommodating a variety of workers' needs. Overall, the Warthog harness is a durable, efficient, and affordable choice for businesses looking to protect their workers and comply with safety regulations.


  • • Meets ANSI Z359.11-2021, ANSI A10.32-12
  • • Compliant with OSHA 1926 Subpart M, OSHA 1910
  • • Worker Capacity Range: 130-310 lbs
  • • Break Away Lanyard Keepers
  • • Fall Indicator
  • • Protected Identification Label
  • • Finished Webbing Ends
  • • Material: Nylon, Polyester, Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.