
Warthog Side D-Ring Full Body Harness, XS, 130-310 lb, Pass-Through Chest/ Side D-Ring
Mfr # B1101
Zoro # G615079542
product price: $58.99
/eaKey Features
Weight Capacity
130-310 lb
D-Ring Locations
Side
Chest Strap Buckles
Pass-Through
Leg Strap Buckles
Tongue & Buckle
Webbing Material
High Strength Polyester and Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1101
Zoro #
G615079542
UPC #
818011021705
Country of Origin
China
Details
Item
Full Body Harness
Harness Sizing
XS
Weight Capacity
130-310 lb
D-Ring Locations
Side
Chest Strap Buckles
Pass-Through
Leg Strap Buckles
Tongue & Buckle
Webbing Material
High Strength Polyester and Nylon
Series
Warthog Side D-Ring
Harness Color
Orange/Black
Description
These Malta Dynamics tinted safety glasses come in a pack of 12 and are a cost-effective and reliable way to keep your eyes protected all day while you focus on your work.
- • Safety and Protection is #1: This full body fall harness combines both efficiency and affordability. Work safely knowing you have reliable support across your body. This roof harness features tongue and buckle leg straps as well as a sturdy nylon and polyester construction.
- • Compliant with OSHA/ANSI: This Warthog construction harness meets ANSI Z359.11-2014, and ANSI A10.32-12. Additionally, the rubber web termination points and side D-Rings allow you to work hands-free confidently and safely. A great addition to your roofing harness safety kit!
- • Work Safely Everyday: Designed with premier fall arrest system gear, this harness is perfect for jobs on telephone poles, ship decks & barges, elevators, manlifts, and many more. It features dual lanyard keepers, a premium [JG1] label jacket, and Protected Identification Label.
- • Strong and Durable Fall Harness: This fall protection harness is made with reinforced polyester reflective webbing material & can hold 130-310lbs. per ANSI Worker Capacity Range. Included is a fall indicator to help show if the harness has been impacted.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.