Zoro Homepage

Temperature Sensor, 6"

  • Mfr # TE-701-B-12-B

  • Zoro # G7763799


product price: $11.85
/ea

Key Features

Fits Brand
MAMAC
Manufacturers Warranty Length
5 yr
Standards
CE, RoHS
Application
HVAC
Product Type
Duct Temperature Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-701-B-12-B
Zoro #
G7763799
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
2 1/2 in
Overall Depth
5 in
Probe Length
1/4 in
Overall Height
2 in

Details

Item
Duct Temperature Sensor
Fits Brand
MAMAC
Standards
CE, RoHS
Application
HVAC
Product Type
Duct Temperature Sensor
IP Rating
IP30, IP65
Housing Material
Steel
Compatible with Brand
Mamac
Series
TE 701/702
Maximum Operating Temperature
210 Degrees F
Electrical Connection Type
Hardwired
Compatible with Series
TE 701/702
Minimum Operating Temperature
-40 Degrees F

Description

Duct Temperature Sensor, Housing Material Steel, Probe Length 1/4 in, Electrical Connection Type Hardwired, Product Type Duct Temperature Sensor, Mounting Location Duct Mount, Overall Depth 5 in, Overall Height 2 in, Overall Width 2 1/2 in, Application HVAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.