Zoro Homepage

Transducer

  • Mfr # EP-313-020

  • Zoro # G0114740


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
MAMAC
Product Type
Transducer
Voltage
18-28V AC/DC
OEM Replacement Brand
Mamac
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-313-020
Zoro #
G0114740
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 5/16 in
Overall Width
3 1/4 in
Mounting Hole Diameter
1/8 in

Details

Fits Brand
MAMAC
Item
Transducer
Product Type
Transducer
Voltage
18-28V AC/DC
OEM Replacement Brand
Mamac
Weight
1 lb
Standards
RoHS Compliant
Pressure Range - Maximum
40 psi
For Media
Clean Dry Air, Inert Gas
Power Required
18 to 28V AC/DC
Accuracy
+/-1% of Full Scale

Description

Transducer, Power Required 18 to 28V AC/DC, Overall Height 3 5/16 in, Overall Width 3 1/4 in, Product Type Transducer, Standards RoHS Compliant, For Media Clean Dry Air, Inert Gas, Pressure Range - Maximum 40 psi, Accuracy +/-1 Percent of Full Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.