Transducer
Mfr # PR-274-R3-MA
Zoro # G7763869
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
MAMAC
Includes
Dip Switches, Rugged Brass Hose Barbs, Unpluggable Terminal Blocks, Zero and Span Trimmers
Standards
BS EN 55022:1998, BS EN 55024:1998, EN 61000-3-3, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, RoHS
Application
Industrial Process Control
Product Type
Electronic Pressure Transducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-274-R3-MA
Zoro #
G7763869
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
4 in
Overall Width
5 1/2 in
Overall Height
2 3/16 in
Details
Item
Sensor
Fits Brand
MAMAC
Includes
Dip Switches, Rugged Brass Hose Barbs, Unpluggable Terminal Blocks, Zero and Span Trimmers
Standards
BS EN 55022:1998, BS EN 55024:1998, EN 61000-3-3, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, RoHS
Application
Industrial Process Control
Product Type
Electronic Pressure Transducer
Minimum Operating Temperature
0 Degrees F
Weight
1 lb
Housing Material
Steel
IP Rating
IP65
Output
12 to 40V DC
Pressure Range - Maximum
10 psid
Series
PR-274/275
Power Required
12 to 35V AC
Electrical Connection Type
Screw Terminals
For Media
Clean Dry Air, Inert Gas
Maximum Operating Temperature
175 Degrees F
NEMA Rating
4
Accuracy
+/-1% of Full Scale
Description
Sensor, Power Required 12 to 35V AC, NEMA Rating 4, Electrical Connection Type Screw Terminals, Overall Depth 4 in, Overall Height 2 3/16 in, Overall Width 5 1/2 in, Product Type Electronic Pressure Transducer, Standards BS EN 55022:1998, BS EN 55024:1998, EN 61000-3-3, EN 61000-4-11, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, RoHS, For Media Clean Dry Air, Inert Gas, Application Industrial Process Control, Pressure Range - Maximum 10 psid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.