Smart Lock

  • Mfr # VaRoom Smart Lock
  • Zoro # G024146606
product price: 
$
1,828.99
/ea
Free Shipping & Returns

Key Features

Features
Deadbolt with Vacancy Indicator, Multiple Access Options
Battery Life
10,000 Cycles
Lockset Function
Lactation Room
Color
Silver
Failure Mode
Fail Secure
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VaRoom Smart Lock
Zoro #
G024146606
UPC #
-
Country of Origin
United States
Item
Smart Lock
Features
Deadbolt with Vacancy Indicator, Multiple Access Options
Battery Life
10,000 Cycles
Lockset Function
Lactation Room
Color
Silver
Failure Mode
Fail Secure
Power Source
(4) AA Batteries
Strike Type
Deadbolt
ADA Compliant
Yes
Product Type
Smart Lock
ANSI Grade
3
Includes Hardware
Hardware Included
Lever Style
Clutch
Access Method
Keypad
Lockset Material
Aluminum
Case Material
Aluminum
Includes
Installation Kit, Micro USB Cable, Keys
Hand Orientation
Right-Handed
Lockset Type
Electrical/Mechanical
Backset
2 3/8 in, 2 3/4 in
Number of Keys
3
User Codes - Maximum
8
Network Interface
Bluetooth
ANSI/BHMA Finish
Zinc-Plated
Key Override Options
(2) Lock Keys, (1) Universal Deadbolt Key
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries
Wire Color
Silver

Dimensions

Overall Depth
1 in
Door Thickness - Minimum
1 3/8 in
Overall Height
6 in
Door Thickness - Maximum
2 1/2 in
Overall Width
2 1/2 in
Fits Chest Size
Deadbolt with Vacancy Indicator, Multiple Access Options

Description

Smart Lock, Access Method Keypad, Key Override Options (2) Lock Keys, (1) Universal Deadbolt Key, Network Interface Bluetooth, Power Source (4) AA Batteries, Battery Life 10,000 Cycles, Fire Rating Not Applicable, ADA Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.