Zoro Homepage

Cool Mouse - Black

  • Mfr # CM/B5

  • Zoro # G6191535


product price: $61.00
/ea

Key Features

Width
2.3"
Height
1"
Product Type
Mouse
Depth
3.8"
System Requirements
Operating Systems: Windows, Mac OS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM/B5
Zoro #
G6191535
UPC #
835193002636
Country of Origin
China

Dimensions

Width
2.3"
Height
1"
Depth
3.8"

Details

Product Type
Mouse
System Requirements
Operating Systems: Windows, Mac OS

Description

The MAN & MACHINE Cool Mouse - Black is a mouse with a width of 2.3", a height of 1", and a depth of 3.8". It is compatible with Windows and Mac OS operating systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.