Zoro Homepage

Man & Mach Petite Ms W/Mag Red

  • Mfr # PM/MAG/R5

  • Zoro # G800553260


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone Rubber
Features
Scroll Lock
Compatible With
Windows
Corded/Wireless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM/MAG/R5
Zoro #
G800553260
UPC #
-
Country of Origin
China

Details

Item
Mouse
Color
Red
Material
Silicone Rubber
Features
Scroll Lock
Compatible With
Windows
Corded/Wireless
Corded
Number of Buttons
5
Device Supported
Computer
Movement Detection
Optical
Power Source
USB
Movement Resolution
1000 dpi
Scroller Type
Scroll Wheel
Platform Supported
PC
Standards
CE, FCC; TAA Compliant
Pointing Device Host Interface
USB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.