Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petite Mouse With Magfix - Whi, PM/MAG/W5

  • Mfr # PM/MAG/W5

  • Zoro # G7615317


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Color
White
Height
1.6 in
Width
2.3 in
Product Type
Mouse
Depth
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM/MAG/W5
Zoro #
G7615317
UPC #
835193002605
Country of Origin
China

Dimensions

Height
1.6 in
Width
2.3 in
Depth
4.3 in

Details

Color
White
Product Type
Mouse
System Requirements
Operating Systems:WindowsMac OS
Scroller Type
Scroll Button
Pointing Device Connectivity Technology
Cable
Movement Detection
Optical
Number of Buttons
5
Item
Mouse
Interfaces
USB
Certifications & Standards
IP 68EN 60601CEFCC
Pointing Device Features
Chemical Resistant, Water Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.