PRIVATE EYE MONITOR: DELL P2725H 27 IN

  • Mfr # PEMD27

  • Zoro # G715659408


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Screen Size Class
27"
Product Type
LCD Monitor
Vertical Viewing Angle
30°
Viewable Screen Size
27"
Number of Screens
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEMD27
Zoro #
G715659408
UPC #
835193001875
Country of Origin
United States

Dimensions

Screen Size Class
27"
Viewable Screen Size
27"

Details

Product Type
LCD Monitor
Vertical Viewing Angle
30°
Number of Screens
1
Features
Tamper Resistant, Eye-Care, Anti-glare, Anti-reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.