Zoro Homepage

Really Cool Touch Low Profile, RCTLP/MAG/BKL/B5

  • Mfr # RCTLP/MAG/BKL/B5

  • Zoro # G6241768


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Color
Hygienic Black
Includes
Magnetic Attachment System.
Width
15 in
Height
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCTLP/MAG/BKL/B5
Zoro #
G6241768
UPC #
835193002322
Country of Origin
Unknown

Dimensions

Width
15 in
Height
0.59 in
Depth
5.91 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Hygienic Black
Includes
Magnetic Attachment System.
Interface
USB
Key Layout
QWERTY
Features
Environmentally Friendly
Product Type
Keyboard
Pointing Device Type
TouchPad
Keyswitch Technology
Industrial Silicon Rubber
Platform Supported
Mac, PC
Device Supported
Computer, Workstation

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.