Zoro Homepage

Red Petite Mouse, PM/R5

  • Mfr # PM/R5

  • Zoro # G6175505


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
2.3"
Height
1.6"
Product Type
Mouse
Depth
4.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM/R5
Zoro #
G6175505
UPC #
835193002674
Country of Origin
China

Dimensions

Width
2.3"
Height
1.6"
Depth
4.3"

Details

Color
Red
Product Type
Mouse
System Requirements
Operating Systems: Windows, Mac OS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.