Zoro Homepage

Slimcool + Low Profile Keyboa, SCLP+/B5

  • Mfr # SCLP+/B5

  • Zoro # G5457165


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Cable
Color
Black
Compatible With
PC, Mac
Interface
USB
Standards
IP 68, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCLP+/B5
Zoro #
G5457165
UPC #
835193002469
Country of Origin
Unknown

Dimensions

Depth
5.50 in
Width
12 in
Height
0.60 in
KeyboardCable Length
6 ft

Details

Item
Keyboard
Connector Type
Cable
Color
Black
Compatible With
PC, Mac
Interface
USB
Standards
IP 68, CE
Features
Low-profile Keys, Contaminant-free, Water Proof, Dust Proof, Alcohol Resistant, MAGFIX, Washable, Quiet Keys, integrated Backlighting, Water Resistant
Keyswitch Technology
Industrial Silicon Rubber
Device Supported
Computer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.