Zoro Homepage

Slimcool Low Profile Keyboard, SCLP/W5

  • Mfr # SCLP/W5

  • Zoro # G6240754


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Cable
Color
White
Compatible With
PC, Mac
Features
Integrated Backlighting, Water Proof, Alcohol Resistant, Dust Proof, Quiet Keys, MAGFIX, Low-profile Keys, Water Resistant, Contaminant-free, Washable
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCLP/W5
Zoro #
G6240754
UPC #
835193002384
Country of Origin
Unknown

Dimensions

Width
12 in
Depth
5.50 in
Height
0.60 in
KeyboardCable Length
6 ft

Details

Item
Keyboard
Connector Type
Cable
Color
White
Compatible With
PC, Mac
Features
Integrated Backlighting, Water Proof, Alcohol Resistant, Dust Proof, Quiet Keys, MAGFIX, Low-profile Keys, Water Resistant, Contaminant-free, Washable
Standards
IP 68, CE
Interface
USB
Device Supported
Computer
Keyswitch Technology
Industrial Silicon Rubber

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.