Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slimcool Low Profile Magfix Ke, SCLP/MAG/B5

  • Mfr # SCLP/MAG/B5

  • Zoro # G5475268


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Standards
IP 68CEFCCEN-IEC 60601-1
Keyboard/Keypad Width
12 in
Platform Supported
Mac, PC
System Requirements
Operating Systems:WindowsMac OS
Keyboard/Keypad Depth
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCLP/MAG/B5
Zoro #
G5475268
UPC #
835193002353
Country of Origin
Unknown

Dimensions

Keyboard/Keypad Width
12 in
Keyboard/Keypad Depth
5.50 in
Height
0.60 in
Keyboard/Keypad Cable Length
6 ft

Details

Standards
IP 68CEFCCEN-IEC 60601-1
Item
Keyboard
Platform Supported
Mac, PC
System Requirements
Operating Systems:WindowsMac OS
Keyswitch Technology
Industrial Silicon Rubber
Interface
USB
Keyboard/Keypad Features
Water Resistant
Keyboard/Keypad Connectivity Technology
Cable
Color
Black
Compatible Devices
Computer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.