
Slimcool + Low Profile Magfix, SCLP+/MAG/B5
Mfr # SCLP+/MAG/B5
Zoro # G5473493
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Corded/Wireless
Corded
Color
Black
Interface
USB
Height
0.60 in
Features
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCLP+/MAG/B5
Zoro #
G5473493
UPC #
835193002476
Country of Origin
Unknown
Dimensions
Height
0.60 in
Width
12 in
Cable Length
6 ft
Depth
5.50 in
Details
Item
Keyboard
Corded/Wireless
Corded
Color
Black
Interface
USB
Features
Water Resistant
Standards
IP 68, CE, FCC, EN-IEC 60601-1.
Platform Supported
Mac, PC
System Requirements
Operating Systems: Windows, Mac OS.
Device Supported
Computer
Keyswitch Technology
Industrial Silicon Rubber
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.