Zoro Homepage

Slimcool + Low Profile Magfix, SCLP+/MAG/BKL/B5

  • Mfr # SCLP+/MAG/BKL/B5

  • Zoro # G6203575


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Corded/Wireless
Corded
Color
Black
Depth
5.50 in
Cable Length
6 ft
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCLP+/MAG/BKL/B5
Zoro #
G6203575
UPC #
835193002490
Country of Origin
Unknown

Dimensions

Depth
5.50 in
Cable Length
6 ft
Width
12 in
Height
0.60 in

Details

Item
Keyboard
Corded/Wireless
Corded
Color
Black
Interface
USB
Standards
IP 68, CE, FCC, EN-IEC 60601-1.
Features
Water Resistant
Platform Supported
Mac, PC
Device Supported
Computer
System Requirements
Operating Systems: Windows, Mac OS.
Keyswitch Technology
Industrial Silicon Rubber

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.