
Slimcool Low Profile Magfix &, SCLP/MAG/BKL/W5
Mfr # SCLP/MAG/BKL/W5
Zoro # G6209132
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Corded/Wireless
Corded
Color
White
Width
12 in
Height
0.60 in
Features
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCLP/MAG/BKL/W5
Zoro #
G6209132
UPC #
835193002414
Country of Origin
Unknown
Dimensions
Width
12 in
Height
0.60 in
Depth
5.50 in
Cable Length
6 ft
Keyboard/Keypad Depth
5.50 in
Keyboard/Keypad Cable Length
6 ft
Keyboard/Keypad Width
12 in
Details
Item
Keyboard
Corded/Wireless
Corded
Color
White
Features
Water Resistant
Interface
USB
Standards
IP 68CEFCCEN-IEC 60601-1
Platform Supported
PC, Mac
Keyswitch Technology
Industrial Silicon Rubber
System Requirements
Operating Systems:WindowsMac OS
Device Supported
Computer
Compatible Devices
Computer
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Features
Water Resistant
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.