
Slimcool + Low Profile Magfix, SCLP+/MAG/W5
Mfr # SCLP+/MAG/W5
Zoro # G6250308
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Height
0.60 in
Keyboard/Keypad Features
Water Resistant
Keyboard/Keypad Connectivity Technology
Cable
Compatible Devices
Computer
Platform Supported
Mac, PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCLP+/MAG/W5
Zoro #
G6250308
UPC #
835193002513
Country of Origin
Unknown
Dimensions
Height
0.60 in
Keyboard/Keypad Cable Length
6 ft
Keyboard/Keypad Depth
5.50 in
Keyboard/Keypad Width
12 in
Details
Keyboard/Keypad Features
Water Resistant
Item
Keyboard
Keyboard/Keypad Connectivity Technology
Cable
Compatible Devices
Computer
Platform Supported
Mac, PC
Keyswitch Technology
Industrial Silicon Rubber
Interface
USB
Standards
IP 68CEFCCEN-IEC 60601-1
System Requirements
Operating Systems:WindowsMac OS
Color
White
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.