Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36T-599-01
Zoro #
G9911907
UPC #
688550003407
Country of Origin
United States
Dimensions
Height
11 in
Video Length
42 min
Width
8 1/2 in
Depth
2 in
Details
Item
DVD
Subject Matter
Hazard Communication
Format
DVD
Book Description
Covers All The Topics Necessary to Satisfy The GHS Program Training Requirements Concerning The New Label Elements, Safety Data Sheet Format, Pictograms and More
Regulations Covered
OSHA 29 CFR 1910.1200
Number of Pages
50
Language
English
Includes
(10) Completion Certificates and Holders, (10) Trainee Learning Guides, (10) Wallet Cards, DVD, HazCom/GHS Poster Package
Provides
Training Information
Safety Training and Reference Material Title
HazCom/GHS Training System
Safety Training and Reference Materials Item
Book/Booklet, DVD, Paper/Form, Poster, Wallet Card
Safety Training and Reference Material Subject
Hazard Communication
For Use With
DVD Player
Run Time
42 min
Product Type
Training Kit
Supported Languages
English
Title
HazCom/GHS Training System
Description
Training Kit, Format DVD, Height 11 in, Includes (10) Completion Certificates and Holders, (10) Trainee Learning Guides, (10) Wallet Cards, DVD, HazCom/GHS Poster Package, Number of Users Supported 10, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered OSHA 29 CFR 1910.1200, Software Delivery Method Not Applicable, Subject Matter Hazardous Material Training, Supported Languages English, Title HazCom/GHS Training System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.