Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47B-002-40
Zoro #
G6369301
UPC #
-
Country of Origin
United States
Dimensions
Width
11 in
Depth
1 in
Height
8 1/2 in
Video Length
No Video
Details
Item
Regulations Book
Language
English
Subject Matter
General Safety
For Use With
Training Programs
Safety Training and Reference Material Title
Regulatory Compliance
Provides
DOT Requirements for Proper Documentation of Hazmat Shipments (49 CFR 172.602)
Book Description
Safety Training and Reference Materials Item
Book/Booklet
Regulations Covered
Parts 40, 325-399 and Appendices A-G to subchapter B
Safety Training and Reference Material Subject
General Safety Training
Material
Paper
Format
Book
Supported Languages
English
Product Type
Regulations Book
Title
Regulatory Compliance
Description
Reference Material, For Use With Training Programs, Format Book, Height 8 1/2 in, Includes Book, Number of Users Supported 1, Operating System Requirements Not Applicable, Product Type Reference Material, Regulations Covered Parts 40, 325-399 and Appendices A-G to subchapter B, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English, Title Regulatory Compliance, Training Environment Not Applicable, Width 11 in, Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.