This item is Discontinued.

Mancomm Safety Poster, Exit Routes, Paper, 16 in W, 12 in H 31P-002-E2

Safety Poster, Exit Routes, Paper, 16 in W, 12 in H (Discontinued)

  • Mfr # 31P-002-E2
  • Zoro # G6368717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31P-002-E2
Zoro #
G6368717
UPC #
688550005869
Country of Origin
United States

Dimensions

Height
12 in
Width
16 in
Thickness
0.01 in

Details

Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Exit Routes
Language
English
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Includes Frame
No
Series
Clasic Safety Posters
Finish
Glossy
Printed Language
English
Includes Wind Slits
No
Reflective
No
Write on Surface
No
Safety Banner Legend
Exit Routes
UV Resistant
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-65 Degrees F
Mesh / Solid
Solid

Description

Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Exit Routes, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.