Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mancomm Safety Poster, Proper Lifting, Paper, 16 in W, 12 in H 31P-005-E2

Safety Poster, Proper Lifting, Paper, 16 in W, 12 in H (Discontinued)

  • Mfr # 31P-005-E2
  • Zoro # G6368671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31P-005-E2
Zoro #
G6368671
UPC #
688550005876
Country of Origin
United States

Dimensions

Height
12 in
Width
16 in
Thickness
0.01 in

Details

Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Proper Lifting
Language
English
Includes Wind Slits
No
Indoor/Outdoor Usage
Indoor Only
Safety Banner Legend
Proper Lifting
Number of Printed Sides
1
Write on Surface
No
Protective Coating
Clear Film Laminate
Printed Language
English
Series
Clasic Safety Posters
UV Resistant
No
Minimum Service Temperature
-65 Degrees F
Mesh / Solid
Solid
Includes Frame
No
Reflective
No
Maximum Service Temperature
180 Degrees F
Finish
Glossy

Description

Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Proper Lifting, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.