Safety Poster, Zombie Ladder Safety, Paper, 27 in W, 21 in H
Mfr # 31P-108-01
Zoro # G6369067
product price:Â $23.59
/eaKey Features
Height
21 in
Width
27 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Zombie Ladder Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31P-108-01
Zoro #
G6369067
UPC #
688550002929
Country of Origin
United States
Dimensions
Height
21 in
Width
27 in
Thickness
0.005 in
Details
Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Zombie Ladder Safety
Language
English
Series
Zombies Poster Series
Reflective
No
Minimum Service Temperature
-65 Degrees F
Includes Wind Slits
No
Write on Surface
No
Safety Banner Legend
Zombie Ladder Safety
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Includes Frame
No
Finish
Glossy
Indoor/Outdoor Usage
Indoor Only
Printed Language
English
Mesh / Solid
Solid
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombie Ladder Safety, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.