Zoro Homepage
This item is Discontinued.
Mancomm Safety Poster, 27" H, 21" W 31P-601-01

Safety Poster, 27" H, 21" W (Discontinued)

  • Mfr # 31P-601-01
  • Zoro # G6368437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31P-601-01
Zoro #
G6368437
UPC #
688550005548
Country of Origin
United States

Dimensions

Height
21 in
Width
27 in
Thickness
0.005 in

Details

Material
Paper
Language
English
Item
Safety Poster
Legend
Caveman Exit Routes
Printed Language
English
Finish
Glossy
Minimum Service Temperature
-65 Degrees F
Protective Coating
Clear Film Laminate
Write on Surface
No
Shape
Horizontal Rectangle
Series
Clasic Safety Posters
Includes Frame
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
UV Resistant
No
Mesh / Solid
Solid
Maximum Service Temperature
180 Degrees F
Safety Banner Legend
Caveman Exit Routes
Reflective
No
Includes Wind Slits
No

Description

Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Exit Routes, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.