Safety Poster, Captain Hook - Proper Guard Use, Paper, 27 in W, 21 in H

  • Mfr # 31P-210-01

  • Zoro # G6369170


product price: $21.85
/ea

Key Features

Height
21 in
Width
27 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Captain Hook - Proper Guard Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31P-210-01
Zoro #
G6369170
UPC #
688550002790
Country of Origin
United States

Dimensions

Height
21 in
Width
27 in
Thickness
0.005 in

Details

Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Captain Hook - Proper Guard Use
Language
English
Mesh / Solid
Solid
Includes Wind Slits
No
Protective Coating
Clear Film Laminate
Finish
Glossy
Reflective
No
Minimum Service Temperature
-65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Frame
No
Number of Printed Sides
1
Write on Surface
No
Series
Safety Tales
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Printed Language
English
Safety Banner Legend
Captain Hook - Proper Guard Use

Description

Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Captain Hook - Proper Guard Use, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.