Safety Poster, Caveman Fall Protection, Paper, 16 in W, 12 in H
Mfr # 31P-621-01
Zoro # G6368227
product price: $20.89
/eaKey Features
Height
12 in
Width
16 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Caveman Fall Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31P-621-01
Zoro #
G6368227
UPC #
688550600279
Country of Origin
United States
Dimensions
Height
12 in
Width
16 in
Thickness
0.01 in
Details
Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Caveman Fall Protection
Language
English
UV Resistant
No
Number of Printed Sides
1
Includes Wind Slits
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
180 Degrees F
Reflective
No
Series
Caveman Safety Posters
Minimum Service Temperature
-65 Degrees F
Printed Language
English
Includes Frame
No
Write on Surface
No
Safety Banner Legend
Caveman Fall Protection
Mesh / Solid
Solid
Indoor/Outdoor Usage
Indoor Only
Finish
Glossy
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Fall Protection, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.