Safety Poster, Caveman Fire Safety, Paper, 27 in W, 21 in H
Mfr # 31P-621-02
Zoro # G6368218
product price:Â $7.79
/ea
Sold in multiples of 2 for $15.58
Key Features
Height
21 in
Width
27 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Caveman Fire Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31P-621-02
Zoro #
G6368218
UPC #
688550600286
Country of Origin
United States
Dimensions
Height
21 in
Width
27 in
Thickness
0.005 in
Details
Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Caveman Fire Safety
Language
English
Safety Banner Legend
Caveman Fire Safety
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-65 Degrees F
Includes Wind Slits
No
Reflective
No
Series
Caveman Safety Posters
Finish
Glossy
Mesh / Solid
Solid
Write on Surface
No
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Indoor/Outdoor Usage
Indoor Only
Printed Language
English
Number of Printed Sides
1
Includes Frame
No
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Fire Safety, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.