Safety Poster, Caveman Lockout/Tagout, Paper, 16 in W, 12 in H
Mfr # 31P-619-01
Zoro # G6368260
product price:Â $21.79
/eaKey Features
Height
12 in
Width
16 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Caveman Lockout/Tagout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31P-619-01
Zoro #
G6368260
UPC #
688550600231
Country of Origin
United States
Dimensions
Height
12 in
Width
16 in
Thickness
0.01 in
Details
Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Caveman Lockout/Tagout
Language
English
Reflective
No
Number of Printed Sides
1
Includes Frame
No
Minimum Service Temperature
-65 Degrees F
Finish
Glossy
Write on Surface
No
Safety Banner Legend
Caveman Lockout/Tagout
Maximum Service Temperature
180 Degrees F
Indoor/Outdoor Usage
Indoor Only
Printed Language
English
UV Resistant
No
Mesh / Solid
Solid
Series
Caveman Safety Posters
Protective Coating
Clear Film Laminate
Includes Wind Slits
No
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Lockout/Tagout, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.