This item is Discontinued.

Mancomm Safety Poster, Caveman Proper Moving, Paper, 27 in W, 21 in H 31P-612-02

Safety Poster, Caveman Proper Moving, Paper, 27 in W, 21 in H (Discontinued)

  • Mfr # 31P-612-02
  • Zoro # G6368391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31P-612-02
Zoro #
G6368391
UPC #
688550600101
Country of Origin
United States

Dimensions

Height
21 in
Width
27 in
Thickness
0.005 in

Details

Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Caveman Proper Moving
Language
English
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Reflective
No
Series
Caveman Safety Posters
Printed Language
English
Write on Surface
No
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Includes Wind Slits
No
Safety Banner Legend
Caveman Proper Moving
Protective Coating
Clear Film Laminate
Includes Frame
No
Mesh / Solid
Solid
UV Resistant
No
Minimum Service Temperature
-65 Degrees F

Description

Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Proper Moving, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.