Safety Poster, Caveman Surfaces, Paper, 16 in W, 12 in H
Mfr # 31P-699-01
Zoro # G6368181
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Width
16 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Caveman Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31P-699-01
Zoro #
G6368181
UPC #
688550005722
Country of Origin
United States
Dimensions
Height
12 in
Width
16 in
Thickness
0.01 in
Details
Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Caveman Surfaces
Language
English
Includes Frame
No
Finish
Glossy
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Printed Language
English
Series
Caveman Safety Posters
Reflective
No
Protective Coating
Clear Film Laminate
Mesh / Solid
Solid
Write on Surface
No
Safety Banner Legend
Caveman Surfaces
Indoor/Outdoor Usage
Indoor Only
Includes Wind Slits
No
Number of Printed Sides
1
Minimum Service Temperature
-65 Degrees F
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Surfaces, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.