Safety Poster, Clean It Up, Paper, 16 in W, 12 in H
Mfr # 31P-025-02
Zoro # G6368568
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
Key Features
Height
12 in
Width
16 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Clean It Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31P-025-02
Zoro #
G6368568
UPC #
688550006019
Country of Origin
United States
Dimensions
Height
12 in
Width
16 in
Thickness
0.01 in
Details
Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Clean It Up
Language
English
Maximum Service Temperature
180 Degrees F
Indoor/Outdoor Usage
Indoor Only
Safety Banner Legend
Clean It Up
Write on Surface
No
Includes Frame
No
Printed Language
English
Finish
Glossy
Series
Clasic Safety Posters
UV Resistant
No
Reflective
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-65 Degrees F
Includes Wind Slits
No
Mesh / Solid
Solid
Number of Printed Sides
1
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Clean It Up, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.