Zoro Homepage

Safety Poster, Machine Guards, Paper, 16 in W, 12 in H

  • Mfr # 31P-022-02

  • Zoro # G6368595


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Height
12 in
Width
16 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Machine Guards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31P-022-02
Zoro #
G6368595
UPC #
688550005982
Country of Origin
United States

Dimensions

Height
12 in
Width
16 in
Thickness
0.01 in

Details

Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Machine Guards
Language
English
Printed Language
English
Series
Clasic Safety Posters
Maximum Service Temperature
180 Degrees F
Mesh / Solid
Solid
Includes Frame
No
UV Resistant
No
Finish
Glossy
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Service Temperature
-65 Degrees F
Includes Wind Slits
No
Reflective
No
Protective Coating
Clear Film Laminate
Safety Banner Legend
Machine Guards
Number of Printed Sides
1

Description

Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Machine Guards, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.