Shop MANCOMM
See all product information
Create Account
Safety Poster, Rapunzel - Tie Back Hair and Sleeves, Paper, 16 in W, 12 in H
- Mfr # 31P-206-02
- Zoro # G6368787
product price:Â
$
8.49
/ea
Sold in multiples of 2 for
$16.98
Key Features
Height
12 in
Width
16 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Rapunzel - Tie Back Hair and Sleeves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31P-206-02
- Zoro #
- G6368787
- UPC #
- 688550005791
- Country of Origin
- United States
Dimensions
- Height
- 12 in
- Width
- 16 in
- Thickness
- 0.01 in
Details
- Item
- Safety Poster
- Material
- Paper
- Shape
- Horizontal Rectangle
- Legend
- Rapunzel - Tie Back Hair and Sleeves
- Language
- English
- Series
- Safety Tales
- UV Resistant
- No
- Safety Banner Legend
- Rapunzel - Tie Back Hair And Sleeves
- Printed Language
- English
- Number of Printed Sides
- 1
- Maximum Service Temperature
- 180 Degrees F
- Reflective
- No
- Write on Surface
- No
- Indoor/Outdoor Usage
- Indoor Only
- Includes Frame
- No
- Minimum Service Temperature
- -65 Degrees F
- Protective Coating
- Clear Film Laminate
- Finish
- Glossy
- Mesh / Solid
- Solid
- Includes Wind Slits
- No
- Shell Material
- Paper
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Rapunzel - Tie Back Hair And Sleeves, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.