Safety Poster, Safety is Monumental, Paper, 27 in W, 21 in H
Mfr # 31P-013-EL
Zoro # G6368997
product price:Â $22.69
/eaKey Features
Height
21 in
Width
27 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Safety is Monumental
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31P-013-EL
Zoro #
G6368997
UPC #
688550506939
Country of Origin
United States
Dimensions
Height
21 in
Width
27 in
Thickness
0.005 in
Details
Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Safety is Monumental
Language
English
Safety Banner Legend
Safety Is Monumental
Indoor/Outdoor Usage
Indoor Only
Includes Wind Slits
No
Printed Language
English
Includes Frame
No
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Series
Clasic Safety Posters
Write on Surface
No
Mesh / Solid
Solid
Reflective
No
Finish
Glossy
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-65 Degrees F
Number of Printed Sides
1
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Safety Is Monumental, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.