Safety Poster, Zombie Scaffold Safety, Paper, 27 in W, 21 in H
Mfr # 31P-110-01
Zoro # G6369049
product price:Â $24.45
/eaKey Features
Height
21 in
Width
27 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Zombie Scaffold Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31P-110-01
Zoro #
G6369049
UPC #
688550002943
Country of Origin
United States
Dimensions
Height
21 in
Width
27 in
Thickness
0.005 in
Details
Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Zombie Scaffold Safety
Language
English
Includes Frame
No
Series
Zombies Poster Series
Number of Printed Sides
1
Maximum Service Temperature
180 Degrees F
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-65 Degrees F
Mesh / Solid
Solid
Printed Language
English
Indoor/Outdoor Usage
Indoor Only
Safety Banner Legend
Zombie Scaffold Safety
Write on Surface
No
Reflective
No
UV Resistant
No
Includes Wind Slits
No
Finish
Glossy
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombie Scaffold Safety, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.