Safety Poster, Zombies - Lockout/Tagout, Paper, 27 in W, 21 in H
Mfr # 31P-109-01
Zoro # G6369058
product price:Â $21.79
/eaKey Features
Height
21 in
Width
27 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Zombies - Lockout/Tagout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31P-109-01
Zoro #
G6369058
UPC #
688550002936
Country of Origin
United States
Dimensions
Height
21 in
Width
27 in
Thickness
0.005 in
Details
Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Zombies - Lockout/Tagout
Language
English
Series
Zombies Poster Series
Minimum Service Temperature
-65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Finish
Glossy
Includes Frame
No
Safety Banner Legend
Zombies - Lockout/Tagout
Reflective
No
Write on Surface
No
Mesh / Solid
Solid
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Includes Wind Slits
No
Printed Language
English
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombies - Lockout/Tagout, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.