Shop MANGO
See all product information
Create Account
Black frame with rubber tips, clear/grey, ANSI/CSA
- Mfr # 12E98001
- Zoro # G524157683
product price:Â
$
8.15
/ea
Sold in multiples of 12 for
$97.80
Key Features
Lens Coating
Anti-Scratch, UVA, IVB
Standards
CSA/ANSI
Lens Material
Polycarbonate
Series
Mango
Frame Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12E98001
- Zoro #
- G524157683
- UPC #
- 684892980014
- Country of Origin
- China
- Lens Coating
- Anti-Scratch, UVA, IVB
- Standards
- CSA/ANSI
- Lens Material
- Polycarbonate
- Item
- Safety Eyewear
- Series
- Mango
- Frame Color
- Black
- Lens Color
- Clear
Description
Test hood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.