Zoro Homepage

Solar Panel Solar Move 200W / 36V

  • Mfr # SP36V/200W

  • Zoro # G611493397


product price: $716.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP36V/200W
Zoro #
G611493397
UPC #
-
Country of Origin
China

Description

22% High Conversion Rate :Built with ETFE Solar Cell Lamination, higher than other conventional panelsConvenient Carrying :The panel features magnetic pads so it can be folded up tightly, allowing for convenient transportationEasy to Set up & Save Space : Only use a few seconds to set up, the solar panel stands firm thanks to its 3 kickstandsIP67 Waterproof & Durable :Adopts the ETFE-laminated case ensures the solar panel is durable and long-lasting and IP67 Waterproof Rating allows the durable material-made solar panel to withstand harsh and wet weatherWhat You Get: Mango Power 200W Solar Panel, 200W Solar Panel Protective Case, User Manual and Warranty Card, and friendly local/online customer service

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.