
10 Ft Hd15M To Hd15M, Cable
Mfr # 300926
Zoro # G0506866
product price: $3.65
/eaSold in multiples of 3 for $10.95
Key Features
Color
Gray
Conductor Material
Copper
Features
Molded
Connection A
1 x 15-pin HD-15 - Male
Cable Type
VGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300926
Zoro #
G0506866
UPC #
766623300926
Country of Origin
Unknown
Dimensions
Cable Length
10 ft
Details
Color
Gray
Conductor Material
Copper
Features
Molded
Connection A
1 x 15-pin HD-15 - Male
Cable Type
VGA
Shielded
Yes
Connection B
1 x 15-pin HD-15 - Male
Device Supported
Monitor, Video Device
Item
Video Cable
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.