
10 Ft Svga Hd15/M-M Cable
Mfr # 311748
Zoro # G0482698
product price: $8.75
/eaKey Features
Device Supported
Splitter, KVM Switch, Video Device, Desktop Computer, Monitor
Shielding Material
Foil
Shielded
Yes
Conductor Material
Copper
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311748
Zoro #
G0482698
UPC #
766623311748
Country of Origin
Unknown
Dimensions
Cable Length
10 ft
Details
Device Supported
Splitter, KVM Switch, Video Device, Desktop Computer, Monitor
Shielding Material
Foil
Shielded
Yes
Conductor Material
Copper
Material
PVC
Finish
Nickel
Cable Characteristic
Splitter Cable
Connection A
1 x 15-pin HD-15 - Male
Standards
UL2919
Environmentally Friendly
Yes
Features
Strain Relief, Molded, EMI Protection, Booted
Connection B
1 x 15-pin HD-15 - Male
Item
Video Cable
Cable Type
VGA
Color
Black
Gauge
28 AWG
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.