Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 FT USB 3.0 CABLE AM-AF BLU

  • Mfr # 322447

  • Zoro # G914876477


product price: $8.99
/ea

Key Features

End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
Cable Length
10 ft
End 2 Connection Type
USB 3.2 (Gen 1) Type A - Female
Jacket Material
Polyvinyl Chloride (PVC)
Standards
UL2725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322447
Zoro #
G914876477
UPC #
766623322447
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
End 2 Connection Type
USB 3.2 (Gen 1) Type A - Female
Jacket Material
Polyvinyl Chloride (PVC)
Standards
UL2725
Cable Type
USB
Material
PVC
Features
Booted, EMI Protection, EMI/RF Protection, Molded, Flexible
American Wire Gauge
28 AWG
Connector on Second End Details
1 x USB 3.2 (Gen 1) Type A - Female
Contact Plating
Gold
Connector Gender on First End
Male
Conductor
Copper
Shielding
Yes
Connector on First End Details
1 x USB 3.2 (Gen 1) Type A - Male
Device Supported
Camera, PDA, Digital Camera, Desktop Computer, Notebook
Connector Gender on Second End
Female
Data Transfer Rate
5-Gbit/s
Cable Characteristic
Extension Cable
Connector Plating
Nickel
Data Transfer Speed
5-Gbit/s
Color
Blue
Product Material
PVC - BootPlastic - Casing

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.