
10 Ft Usb Device Cable
Mfr # 340458
Zoro # G0450507
product price: $9.85
/eaKey Features
Device Supported
Network Hub, Notebook
Standards
UL2725
Features
Booted, Molded
End 1 Connection Type
USB 2.0 Type A - Male
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340458
Zoro #
G0450507
UPC #
766623340458
Country of Origin
Unknown
Details
Device Supported
Network Hub, Notebook
Standards
UL2725
Features
Booted, Molded
End 1 Connection Type
USB 2.0 Type A - Male
Item
Data Transfer Cable
Shielding
Yes
End 2 Connection Type
USB 2.0 Type B - Male
Cable Type
USB
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Color
Translucent Silver
Connector on Second End Details
1 x USB 2.0 Type B - Male
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.