
10 FT USB EXTENSION CABLE
Mfr # 340496
Zoro # G714875861
product price: $5.99
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
9.84 ft
End 2 Connection Type
USB 2.0 Type A - Female
Color
Translucent Silver
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340496
Zoro #
G714875861
UPC #
766623340496
Country of Origin
China
Dimensions
Cable Length
9.84 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Translucent Silver
Cable Type
USB
Shielding
Yes
Connector on Second End Details
1 x USB 2.0 Type A - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Conductor
Copper
Conductor Material
Copper
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.