Zoro Homepage

10 Port USB Charging Station

  • Mfr # 180009

  • Zoro # G511787589


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.8 in
Input Voltage
120 V AC
Overall Width
5.5 in
Includes
10-Port USB Charging Station, Power Adapter, Power Cable, Quick Instruction Guide
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180009
Zoro #
G511787589
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.8 in
Overall Width
5.5 in
Length
8.3 in

Details

Item
Cradle
Input Voltage
120 V AC
Includes
10-Port USB Charging Station, Power Adapter, Power Cable, Quick Instruction Guide
Environmentally Friendly
Yes
Host Interface
USB
Charging Capability
Yes
Number Of Devices Charged Simultaneously
8
Synchronizing Capability
Yes
Connectivity Technology
Docking
Device Supported
Mobile Phone, Tablet PC
Mount Type
Wall Mount
Material
ABS Plastic

Description

10 Port USB Charging Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.