
1080P DISPLAYPORT TO HDMI CABLE
Mfr # 153188
Zoro # G414897484
product price: $18.99
/eaKey Features
Connector Gender on First End
Male
Supported Resolution
1920 x 1080
Contact Plating
Gold
Device Supported
Projector, HDTV, Audio/Video Device, Monitor, Desktop Computer
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153188
Zoro #
G414897484
UPC #
766623153188
Country of Origin
China
Dimensions
Cable Length
9.84 ft
Details
Connector Gender on First End
Male
Supported Resolution
1920 x 1080
Contact Plating
Gold
Device Supported
Projector, HDTV, Audio/Video Device, Monitor, Desktop Computer
Connector Gender on Second End
Male
Cable Type
DisplayPort/HDMI
Item
A/V Cable
Color
Black
Material
ABS, Molded Polyvinyl Chloride (PVC)
Connector on First End Details
(1) 20-pin DisplayPort 1.1 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Features
HDCP, Latching Connector, Plug & Play
Connector on Second End Details
(1) 19-pin HDMI 1.2 Digital Audio/Video -Male
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.