
16 Ft Usb Device Cable
Mfr # 345408
Zoro # G0450559
product price: $8.15
/eaKey Features
Color
Translucent Silver
Boot Type
Molded
Data Transfer Speed
480-Mbit/s
Product Material
Thermal plastic - Casing, PVC - Boot
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
345408
Zoro #
G0450559
UPC #
766623345408
Country of Origin
Unknown
Details
Color
Translucent Silver
Boot Type
Molded
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
Product Material
Thermal plastic - Casing, PVC - Boot
Shielding
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2
Conductor
Copper
Device Supported
Hub, Computer
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Features
Molded
End 2 Connection Type
USB 2.0 Type B - Male
Cable Type
USB
Connector Gender on First End
Male
Connector Plating
Gold
Connector Gender on Second End
Male
Connector on Second End Details
1 x USB 2.0 Type B - Male
Standards
UL2725
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.