Shop MANHATTAN
See all product information
Create Account
19 IN. DOUBLE SECTION WALLMOUNT CABINET
- Mfr # 716277
- Zoro # G715806550
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Material
Cold Rolled Steel, Cold-rolled Steel (CRS), Tempered Glass, Galvanized Steel
Width
23.6 in
Depth
21.7 in
Height
25 in
Length
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716277
- Zoro #
- G715806550
- UPC #
- 766623716277
- Country of Origin
- China
- Item
- Rack Cabinet
- Material
- Cold Rolled Steel, Cold-rolled Steel (CRS), Tempered Glass, Galvanized Steel
- Features
- Rear Door, Removable Side Panel, Cable Management, Lockable, Reversible Front Door, Lockable Side Panel, Powder Coated
- Maximum Weight Capacity
- 66.14 lb
- Static/Stationary Weight Capacity
- 66.14 lb
- Form Factor
- Wall Mountable, Floor Standing
- Package Contents
- 19" Double Section Wallmount Cabinet, Installation Hardware Including Tool, 20 x M6 Sets, 6 x Keys
- Color
- Black
Dimensions
- Width
- 23.6 in
- Depth
- 21.7 in
- Height
- 25 in
- Length
- 21.7 in
- Rack Height
- 12U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.